Skip Content
ROTARY HAMMER,6.8 LBS.,110 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY HAMMER,6.8 LBS.,110 V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR2631FT
  • Mfr. Model # HR2631FT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Features Advanced Anti-Vibration Technology(TM) Reduced Transmission to Operator, Torque Limiter Stops Vibration to Prevent Bit Jam and Safer Operating, Improved Bit Guide for Increased Stability, Soft Ergonomic Handle Design
  • Blows per Minute 0-4600
  • Includes Side Handle (122878-2), Depth Gauge (331886-4), Quick Change Drill Chuck (194079-2), Plastic Carrying Case (824915-5)
  • Item Rotary Hammer
  • Cord Rubber
  • No Load RPM 0 to 1200
  • Stop Rotation Yes
  • Tool Weight 6.8 lbs.
  • Voltage 110
  • Chuck Type SDS Plus
  • Amps 7.0
  • Impact Energy 2.9 J (2.1 ft.-lbs.)
  • Tool Length 15-5/8"
  • Core Bit Capacity 1"
  • Solid Bit Capacity 3/16" - 1"
  • Rotary Hammer Product Grouping Rotary Hammers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list