Skip Content
ROTARY HAMMER 1IN SDS PLUS W/CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY HAMMER 1IN SDS PLUS W/CHUCK

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR2611FT
  • Mfr. Model # HR2611FT
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 412
  • Shipping Weight 13.15 lbs

Product Details

Three-mode operation (hammer only, rotate and hammer or rotate only). Built-in torque limiter. In-line positive grip handle. 360 degree swivel side handle with depth guide. Uses SDS Plus shank bits.

Technical Specs

  • Features Positive Griphandle, Torque Limiter, Quick Change Chuck
  • Blows per Minute 0-4600
  • Includes Side Handle, Depth Gauge, Quick Change Drill Chuck, Plastic Carrying Case
  • Item Rotary Hammer with with Quick Change Drill Chuck
  • No Load RPM 0 to 1200
  • Reversing No
  • Stop Rotation Yes
  • Tool Weight 7.5 lbs.
  • Voltage 120
  • Chuck Type One-Touch Sliding
  • Impact Energy 2.1 ft-lbs
  • Amps 7.0
  • Tool Length 15-1/8"
  • Core Bit Capacity 1"
  • Solid Bit Capacity 1"
  • Rotary Hammer Product Grouping Rotary Hammers

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list