ROTARY HAMMER 1 3/4IN SDS MAX W/AVT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY HAMMER 1 3/4IN SDS MAX W/AVT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR4511C
  • Mfr. Model # HR4511C
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 413
  • Shipping Weight 34.4 lbs

Product Details

Hammer and rotation/hammer only. LED light indicates when to replace carbon brushes. SDS Max shank rotary bits. Ball clutch torque limiter ensures stable torque control. Includes both straight and D-handle, side handle options. Standard equipment included: grip, D-handle, depth gauge, bit grease, plastic carrying case. HRY511C features lock on. CSA and cUL certified.

Technical Specs

  • Blows per Minute 1,250 - 2,750
  • Includes Bit Grease, Straight Side Handle Incl. Depth Gauge, D-Style Side Handle, Cleaning Cloth, Plastic Carrying Case
  • Features AVT Anti-Vibration, 2 Mode, Soft Start
  • Item Rotary Hammer
  • No Load RPM 130 to 280
  • Reversing No
  • Voltage 120
  • Stop Rotation Yes
  • Chuck Type One-Touch Sliding
  • Tool Weight 19.8 lbs.
  • Impact Energy 9.2 ft-lbs
  • Amps 13.5
  • Tool Length 18"
  • Core Bit Capacity 5"
  • Solid Bit Capacity 1-3/4"
  • Rotary Hammer Product Grouping Rotary Hammers

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list