Skip Content
ROTARY HAMMER 1 3/4IN SDS MAX W/AVT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY HAMMER 1 3/4IN SDS MAX W/AVT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR4510C
  • Mfr. Model # HR4510C
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 413
  • Shipping Weight 35.0 lbs

Product Details

Hammer and rotation/hammer only. LED light indicates when to replace carbon brushes. SDS Max shank rotary bits. Ball clutch torque limiter ensures stable torque control. Includes both straight and D-handle, side handle options. Standard equipment included: grip, D-handle, depth gauge, bit grease, plastic carrying case.

Technical Specs

  • Blows per Minute 1,250 - 2,750
  • Features AVT, Anti Vibration, 2-Mode
  • Includes Bit Grease, Straight Side Handle Incl. Depth Gauge, D-Style Side Handle, Cleaning Cloth, Plastic Carrying Case
  • Item Rotary Hammer
  • No Load RPM 130 - 260
  • Stop Rotation Yes
  • Reversing No
  • Tool Weight 19.6 lbs.
  • Voltage 120
  • Chuck Type One-Touch Sliding
  • Impact Energy 9.2 ft-lbs
  • Amps 13.5
  • Tool Length 18"
  • Core Bit Capacity 5"
  • Solid Bit Capacity 1-3/4"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Cord 16.4 ft.
  • Standards UL Listed, CSA Certified
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list