ROTARY HAMMER 1 1/4IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY HAMMER 1 1/4IN SDS PLUS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR3210C
  • Mfr. Model # HR3210C
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 412
  • Shipping Weight 19.84 lbs

Product Details

LED light indicates when to replace carbon brushes. Ball clutch torque limiter ensures stable torque control. Includes both straight and D-handle. Comes with quick change drill chuck and LED job light.

Technical Specs

  • Blows per Minute 1,650 - 3,300
  • Includes Bit Grease, Side Handle, Depth Gauge, Plastic Carrying Case
  • Features AVT Anti-Vibration, 3-Mode
  • Item Rotary Hammer
  • No Load RPM 315 - 630
  • Reversing Yes
  • Stop Rotation Yes
  • Tool Weight 11.5 lbs.
  • Voltage 120
  • Chuck Type One-Touch Sliding
  • Amps 8.2
  • Impact Energy 4.1 ft-lbs
  • Tool Length 15-5/8"
  • Core Bit Capacity 3-1/2"
  • Solid Bit Capacity 1-1/4"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Cord 16 ft.
  • Standards UL Listed, CSA Certified
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list