ROTARY GEAR PUMP HEAD 3/8IN 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ROTARY GEAR PUMP HEAD 3/8IN 1/2HP

DAYTON

Web Price : $359.67 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KHP9
  • Mfr. Model # 4KHP9
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Rotary Gear Pump Head
  • Pump Body Material Bronze
  • Temp. Range -20 to 210 F
  • Design Close Coupled
  • GPM @ 20 PSI 4.3
  • GPM @ 40 PSI 4.2
  • GPM @ 100 PSI 3.60
  • GPM @ 60 PSI 4
  • GPM @ 80 PSI 3.8
  • Recommended Motor HP 1/2
  • Motor Frame Carbonator
  • Pump RPM 1725
  • Seal Mechanical With Stainless Steel, Buna N
  • Shaft Material 304 Stainless Steel
  • HP @ 20 PSI 1/2
  • HP @ Free Flow 1/2
  • HP @ 80 PSI 1/2
  • HP @ 40 PSI 1/2
  • GPM @ Freeflow 4.4
  • HP @ 60 PSI 1/2
  • HP @ 100 PSI 1/2
  • Gear PB 2 Spur
  • HP @ Free Flow @ 1725 RPM 1/2
  • GPM @ Freeflow @ 1725 RPM 4.4
  • Relief Valve With
  • Height 3-5/8"
  • Length 7"
  • Width 2-1/2"
  • Port Size 3/8"
  • Max. Viscosity 550 SSU
  • Max. Pressure 100 PSI
  • Shaft Dia. 0.5"
  • Suction Lift 3.6 ft.
  • Suction Lift @ 1725 RPM 3.6 ft.
  • Duty Rating Intermediate
  • O-Ring Material Buna N
  • GPM @ 25 PSI -
  • GPM @ 50 PSI -
  • GPM @ 75 PSI -
  • GPM @ 125 PSI -
  • HP @ 50 PSI -
  • HP @ 75 PSI -
  • HP @ 125 PSI -
  • HP @ 25 PSI -
  • GPM @ 125 PSI @ 1725 RPM -
  • HP @ 125 PSI @ 1725 RPM -

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list