Skip Content
ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHC6
  • Mfr. Model # 4KHC6
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Includes -
  • Item Rotary Gear Pump Head
  • Temp. Range -20 to 280 F
  • Pump Body Material Cast Iron
  • Design Close Coupled
  • GPM @ 100 PSI 6.5
  • GPM @ 20 PSI -
  • GPM @ 25 PSI 6.9
  • GPM @ 50 PSI 6.8
  • GPM @ 40 PSI -
  • GPM @ 60 PSI -
  • Motor Frame 56C
  • Recommended Motor HP -
  • GPM @ 80 PSI -
  • Pump RPM 1725
  • Seal Mechanical With Stainless Steel, Viton, Carbon/Ceramic
  • GPM @ 75 PSI 6.7
  • Shaft Material Steel
  • GPM @ 125 PSI 6.1
  • HP @ 20 PSI -
  • HP @ Free Flow 3/4
  • HP @ 80 PSI -
  • HP @ 50 PSI 1
  • HP @ 40 PSI -
  • GPM @ Freeflow 7
  • HP @ 75 PSI 1
  • HP @ 60 PSI -
  • HP @ 100 PSI 1-1/2
  • HP @ 125 PSI 1-1/2
  • HP @ 25 PSI 3/4
  • Gear Steel Spur
  • Relief Valve With
  • GPM @ 125 PSI @ 1725 RPM 6.1
  • GPM @ Freeflow @ 1725 RPM 7
  • HP @ Free Flow @ 1725 RPM 3/4
  • HP @ 125 PSI @ 1725 RPM 1-1/2
  • Height 5-5/8"
  • Length 10-1/2"
  • Width 5-5/8"
  • Max. Viscosity 550 SSU
  • Port Size 3/8"
  • Max. Pressure 125 PSI
  • Shaft Dia. 0.63"
  • Suction Lift 7.9 ft.
  • Suction Lift @ 1725 RPM 7 ft.
  • O-Ring Material Viton
  • Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list