ROTARY GEAR PUMP HEAD, 3/8 IN., 1/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY GEAR PUMP HEAD, 3/8 IN., 1/3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHJ6
  • Mfr. Model # 4KHJ6
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.325 lbs

Technical Specs

  • Includes -
  • Item Rotary Gear Pump Head
  • Pump Body Material Cast Iron
  • Design Pedestal
  • Temp. Range -20 to 210 F
  • GPM @ 20 PSI 6.9
  • GPM @ 25 PSI 6.9
  • GPM @ 100 PSI 6.6
  • GPM @ 40 PSI 6.9
  • GPM @ 60 PSI 6.8
  • GPM @ 50 PSI 6.8
  • GPM @ 80 PSI 6.8
  • Motor Frame -
  • Seal Viton Lip
  • Pump RPM 1725
  • GPM @ 75 PSI 6.7
  • Recommended Motor HP -
  • Shaft Material Steel
  • GPM @ 125 PSI -
  • HP @ 80 PSI -
  • HP @ 20 PSI -
  • HP @ Free Flow 1/3
  • HP @ 40 PSI -
  • HP @ 50 PSI 1
  • HP @ 60 PSI -
  • GPM @ Freeflow 7
  • HP @ 75 PSI 1
  • HP @ 100 PSI 1-1/2
  • Gear Steel Spur
  • HP @ 125 PSI -
  • HP @ 25 PSI 3/4
  • Relief Valve Without
  • HP @ Free Flow @ 1725 RPM 3/4
  • GPM @ Freeflow @ 1725 RPM 7
  • HP @ 125 PSI @ 1725 RPM -
  • GPM @ 125 PSI @ 1725 RPM -
  • Height 3-5/8"
  • Width 5-3/8"
  • Length 4"
  • Max. Viscosity 550 SSU
  • Port Size 3/8"
  • Max. Pressure 100 PSI
  • Shaft Dia. 0.63"
  • Shaft Height 2-5/8"
  • Suction Lift 7.9 ft.
  • Duty Rating Light
  • Suction Lift @ 1725 RPM 7.9 ft.
  • O-Ring Material Viton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list