Skip Content
ROTARY GEAR PUMP HEAD, 3/8 IN., 1/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY GEAR PUMP HEAD, 3/8 IN., 1/3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHH9
  • Mfr. Model # 4KHH9
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.59 lbs

Technical Specs

  • Includes -
  • Item Rotary Gear Pump Head
  • Pump Body Material Bronze
  • Design Pedestal
  • Temp. Range -20 to 210 F
  • GPM @ 100 PSI 6.6
  • GPM @ 20 PSI 6.9
  • GPM @ 25 PSI 6.9
  • GPM @ 50 PSI 6.8
  • GPM @ 40 PSI 6.9
  • Motor Frame -
  • GPM @ 60 PSI 6.8
  • GPM @ 80 PSI 6.8
  • Pump RPM 1725
  • Recommended Motor HP -
  • Seal PTFE, Kevlar Packing
  • Shaft Material 304 Stainless Steel
  • GPM @ 75 PSI 6.7
  • HP @ 80 PSI -
  • GPM @ 125 PSI -
  • HP @ Free Flow 1/3
  • HP @ 20 PSI -
  • HP @ 50 PSI 1
  • HP @ 40 PSI -
  • GPM @ Freeflow 7
  • HP @ 60 PSI -
  • HP @ 75 PSI 1
  • HP @ 25 PSI 3/4
  • Relief Valve With
  • HP @ 100 PSI 1-1/2
  • Gear Bronze
  • HP @ 125 PSI -
  • GPM @ Freeflow @ 1725 RPM 7
  • HP @ Free Flow @ 1725 RPM 3/4
  • GPM @ 125 PSI @ 1725 RPM -
  • HP @ 125 PSI @ 1725 RPM -
  • Height 3-5/8"
  • Width 8"
  • Length 4"
  • Max. Viscosity 550 SSU
  • Port Size 3/8"
  • Max. Pressure 100 PSI
  • Shaft Dia. 0.63"
  • Suction Lift @ 1725 RPM 7.9 ft.
  • Shaft Height 2-5/8"
  • Duty Rating Light
  • Suction Lift 7.9 ft.
  • O-Ring Material Buna N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list