Skip Content
ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHN7
  • Mfr. Model # 4KHN7
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.61 lbs

Technical Specs

  • Includes -
  • Item Rotary Gear Pump Head
  • Pump Body Material 316 Stainless Steel
  • Temp. Range 32 to 280 F
  • Design Close Coupled
  • GPM @ 100 PSI 3.7
  • GPM @ 20 PSI -
  • GPM @ 25 PSI 4.5
  • GPM @ 60 PSI -
  • GPM @ 40 PSI -
  • GPM @ 50 PSI 4.2
  • Motor Frame 56C
  • GPM @ 80 PSI -
  • Pump RPM 1725
  • Recommended Motor HP -
  • GPM @ 75 PSI 4
  • Shaft Material 316 Stainless Steel
  • Seal Ball Bearing Mechanical With Stainless Steel, Viton, Carbon/Ceramic
  • GPM @ 125 PSI 4.1
  • HP @ 80 PSI -
  • HP @ 20 PSI -
  • HP @ Free Flow 1/2
  • HP @ 40 PSI -
  • HP @ 50 PSI 3/4
  • HP @ 60 PSI -
  • GPM @ Freeflow 4.8
  • HP @ 125 PSI 1
  • HP @ 25 PSI 1/2
  • HP @ 100 PSI 1
  • HP @ 75 PSI 3/4
  • Gear Fortron PPS Spur
  • Relief Valve Without
  • GPM @ Freeflow @ 1725 RPM 4.8
  • HP @ Free Flow @ 1725 RPM 1/2
  • GPM @ 125 PSI @ 1725 RPM 4.1
  • HP @ 125 PSI @ 1725 RPM 1
  • Length 11-1/8"
  • Height 4-1/8"
  • Max. Viscosity 550 SSU
  • Port Size 3/8"
  • Max. Pressure 125 PSI
  • Width 3"
  • Suction Lift 3.5 ft.
  • Shaft Dia. 0.5"
  • Suction Lift @ 1725 RPM 3.5 ft.
  • Duty Rating Intermediate
  • O-Ring Material Viton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list