ROTARY GEAR PUMP HEAD, 3/4 IN., 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY GEAR PUMP HEAD, 3/4 IN., 1 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHC3
  • Mfr. Model # 4KHC3
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.7 lbs

Technical Specs

  • Pump Body Material Bronze
  • Item Rotary Gear Pump Head
  • Includes -
  • Temp. Range -20 to 210 F
  • Design Close Coupled
  • GPM @ 25 PSI 20.5
  • GPM @ 40 PSI -
  • GPM @ 100 PSI 19.8
  • GPM @ 20 PSI -
  • GPM @ 50 PSI 20.3
  • GPM @ 60 PSI -
  • GPM @ 80 PSI -
  • Motor Frame 143TC/145TC
  • Pump RPM 1725
  • Recommended Motor HP -
  • GPM @ 75 PSI 20.2
  • Seal Mechanical With Stainless Steel, Buna N, Carbon/Ceramic
  • Shaft Material 304 Stainless Steel
  • GPM @ 125 PSI 19.2
  • HP @ 80 PSI -
  • HP @ Free Flow 1-1/2
  • HP @ 20 PSI -
  • HP @ 50 PSI 2
  • GPM @ Freeflow 20.6
  • HP @ 40 PSI -
  • HP @ 60 PSI -
  • HP @ 75 PSI 2
  • HP @ 100 PSI 2
  • HP @ 125 PSI 3
  • Gear Fortron PPS Spur
  • HP @ 25 PSI 1-1/2
  • Relief Valve With
  • GPM @ 125 PSI @ 1725 RPM 19.2
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • GPM @ Freeflow @ 1725 RPM 20.6
  • HP @ 125 PSI @ 1725 RPM 3
  • Height 5-5/8"
  • Width 5-5/8"
  • Length 11-1/2"
  • Max. Viscosity 550 SSU
  • Port Size 3/4"
  • Max. Pressure 125 PSI
  • Shaft Dia. 0.787"
  • Suction Lift 15.2 ft.
  • Suction Lift @ 1725 RPM 13 ft.
  • O-Ring Material Buna N
  • Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list