ROTARY GEAR PUMP HEAD, 1 IN., 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY GEAR PUMP HEAD, 1 IN., 1 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHH6
  • Mfr. Model # 4KHH6
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Item Rotary Gear Pump Head
  • Includes -
  • Temp. Range -20 to 210 F
  • Pump Body Material Bronze
  • Design Pedestal
  • GPM @ 100 PSI 23.1
  • GPM @ 50 PSI 24.5
  • GPM @ 25 PSI 24.7
  • GPM @ 20 PSI 24
  • GPM @ 40 PSI 24
  • GPM @ 60 PSI 23.9
  • GPM @ 80 PSI 23.4
  • Motor Frame -
  • Pump RPM 1725
  • Recommended Motor HP -
  • Shaft Material 304 Stainless Steel
  • Seal PTFE, Kevlar Packing
  • GPM @ 75 PSI 24.3
  • GPM @ 125 PSI -
  • HP @ 80 PSI -
  • HP @ 20 PSI -
  • HP @ Free Flow 1
  • GPM @ Freeflow 24.8
  • HP @ 50 PSI 2
  • HP @ 75 PSI 2
  • HP @ 40 PSI -
  • HP @ 60 PSI -
  • HP @ 100 PSI 3
  • HP @ 125 PSI -
  • Gear Bronze
  • GPM @ Freeflow @ 1725 RPM 24.8
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • Relief Valve Without
  • HP @ 25 PSI 1-1/2
  • GPM @ 125 PSI @ 1725 RPM -
  • HP @ 125 PSI @ 1725 RPM -
  • Height 4"
  • Length 5-1/4"
  • Width 7-1/4"
  • Max. Viscosity 550 SSU
  • Max. Pressure 100 PSI
  • Port Size 1"
  • Shaft Dia. 0.63"
  • Suction Lift 19.6 ft.
  • O-Ring Material Buna N
  • Suction Lift @ 1725 RPM 19.5 ft.
  • Shaft Height 3-9/16"
  • Duty Rating Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list