ROTARY GEAR PUMP HEAD, 1/4 IN., 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY GEAR PUMP HEAD, 1/4 IN., 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHA9
  • Mfr. Model # 4KHA9
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes -
  • Item Rotary Gear Pump Head
  • Pump Body Material Bronze
  • Temp. Range -20 to 210 F
  • Design Close Coupled
  • GPM @ 100 PSI 4.4
  • GPM @ 20 PSI -
  • GPM @ 60 PSI -
  • GPM @ 40 PSI -
  • GPM @ 80 PSI -
  • GPM @ 50 PSI 4.7
  • GPM @ 25 PSI 4.8
  • Recommended Motor HP -
  • Motor Frame 56C
  • Pump RPM 1725
  • Seal Mechanical With Stainless Steel, Buna N, Carbon/Ceramic
  • Shaft Material 304 Stainless Steel
  • GPM @ 75 PSI 4.6
  • GPM @ 125 PSI 4.1
  • HP @ 80 PSI -
  • HP @ 20 PSI -
  • HP @ Free Flow 1/2
  • HP @ 50 PSI 3/4
  • HP @ 40 PSI -
  • HP @ 75 PSI 3/4
  • HP @ 60 PSI -
  • GPM @ Freeflow 4.8
  • HP @ 125 PSI 1
  • HP @ 100 PSI 1
  • Gear Fortron PPS Spur
  • HP @ 25 PSI 1/2
  • Relief Valve With
  • HP @ Free Flow @ 1725 RPM 1/2
  • GPM @ 125 PSI @ 1725 RPM 4.1
  • GPM @ Freeflow @ 1725 RPM 4.8
  • HP @ 125 PSI @ 1725 RPM 1
  • Height 5-5/8"
  • Length 10-5/8"
  • Width 5-5/8"
  • Max. Viscosity 550 SSU
  • Port Size 1/4"
  • Max. Pressure 125 PSI
  • Shaft Dia. 0.5"
  • Suction Lift 3.5 ft.
  • Suction Lift @ 1725 RPM 3 ft.
  • O-Ring Material Buna N
  • Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list