Skip Content
ROTARY GEAR PUMP HEAD, 1/2 IN., 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY GEAR PUMP HEAD, 1/2 IN., 3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHN8
  • Mfr. Model # 4KHN8
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • Item Rotary Gear Pump Head
  • Includes -
  • Pump Body Material 316 Stainless Steel
  • Temp. Range 32 to 280 F
  • GPM @ 100 PSI 8.7
  • Design Close Coupled
  • GPM @ 20 PSI -
  • GPM @ 50 PSI 9.5
  • GPM @ 25 PSI 10.2
  • GPM @ 40 PSI -
  • GPM @ 60 PSI -
  • GPM @ 80 PSI -
  • Motor Frame 56C
  • Pump RPM 1725
  • Recommended Motor HP -
  • Seal Ball Bearing Mechanical With Stainless Steel, Viton, Carbon/Ceramic
  • Shaft Material 316 Stainless Steel
  • GPM @ 75 PSI 9.1
  • GPM @ 125 PSI 9.7
  • HP @ 80 PSI -
  • HP @ 20 PSI -
  • HP @ Free Flow 3/4
  • HP @ 40 PSI -
  • GPM @ Freeflow 10.8
  • HP @ 50 PSI 1
  • HP @ 60 PSI -
  • HP @ 75 PSI 1
  • HP @ 100 PSI 1-1/2
  • HP @ 25 PSI 3/4
  • HP @ 125 PSI 1-1/2
  • Gear Fortron PPS Spur
  • GPM @ Freeflow @ 1725 RPM 10.8
  • Relief Valve Without
  • HP @ Free Flow @ 1725 RPM 3/4
  • GPM @ 125 PSI @ 1725 RPM 9.7
  • HP @ 125 PSI @ 1725 RPM 1-1/2
  • Height 4-1/2"
  • Length 12"
  • Width 3-1/2"
  • Max. Viscosity 550 SSU
  • Port Size 1/2"
  • Max. Pressure 125 PSI
  • Shaft Dia. 0.63"
  • Suction Lift 12.3 ft.
  • O-Ring Material Viton
  • Suction Lift @ 1725 RPM 12.3 ft.
  • Duty Rating Intermediate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list