ROTARY GEAR PUMP HEAD,1 1/4 IN.,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY GEAR PUMP HEAD,1 1/4 IN.,1 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHG3
  • Mfr. Model # 4KHG3
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.6 lbs

Technical Specs

  • Pump Body Material Cast Iron
  • Includes -
  • Item Rotary Gear Pump Head
  • Design Pedestal
  • Temp. Range -20 to 210 F
  • GPM @ 100 PSI 23.9
  • GPM @ 20 PSI -
  • GPM @ 25 PSI 24.7
  • GPM @ 60 PSI -
  • GPM @ 40 PSI -
  • GPM @ 50 PSI 24.5
  • Motor Frame -
  • GPM @ 80 PSI -
  • Pump RPM 1725
  • Recommended Motor HP -
  • Seal Mechanical With Stainless Steel, Viton, Carbon/Ceramic
  • Shaft Material Steel
  • GPM @ 75 PSI 24.3
  • HP @ 80 PSI -
  • GPM @ 125 PSI 23.3
  • HP @ 20 PSI -
  • HP @ Free Flow 1-1/2
  • HP @ 40 PSI -
  • GPM @ Freeflow 24.8
  • HP @ 50 PSI 2
  • HP @ 60 PSI -
  • HP @ 125 PSI 3
  • HP @ 100 PSI 3
  • HP @ 75 PSI 2
  • HP @ 25 PSI 1-1/2
  • Gear Steel Spur
  • Relief Valve With
  • GPM @ Freeflow @ 1725 RPM 24.8
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • GPM @ 125 PSI @ 1725 RPM 23.3
  • HP @ 125 PSI @ 1725 RPM 3
  • Height 4"
  • Length 5-1/8"
  • Width 11-7/8"
  • Max. Viscosity 550 SSU
  • Port Size 1-1/4"
  • Max. Pressure 125 PSI
  • Shaft Dia. 0.750"
  • Duty Rating Heavy
  • Suction Lift 19.5 ft.
  • Suction Lift @ 1725 RPM 19.5 ft.
  • Shaft Height 3-9/16"
  • O-Ring Material Viton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list