Skip Content
ROTARY GEAR PUMP, CAST IRON, 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, CAST IRON, 3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHE2
  • Mfr. Model # 4KHE2
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.45 lbs

Technical Specs

  • GPM Max. -
  • Item Rotary Gear Pump
  • HP 3/4
  • Height (In.) 20-3/8
  • Includes -
  • Max. Temp. (F) 280
  • Length (In.) 8-3/4
  • Suction Lift (Ft.) 3.5
  • Phase 1
  • Temp. Range 32 to 280 F
  • Body Material Cast Iron
  • Width (In.) 12-1/8
  • Type Close Coupled
  • GPM @ 100 PSI 4.4
  • GPM @ 20 PSI 4.8
  • GPM @ 50 PSI -
  • GPM @ 40 PSI 4.7
  • GPM @ 60 PSI 4.6
  • Max. RPM 1725
  • GPM @ 80 PSI -
  • Max. Pressure (PSI) 125
  • Shaft Material Steel
  • Motor Enclosure ODP
  • Seal Viton Mechanical
  • Motor Frame 56C
  • GPM @ Freeflow 4.8
  • Agency Compliance -
  • Voltage 115/230
  • Bushing -
  • Gears -
  • Gear Material Steel Spur
  • Min. Temp. (F) -
  • Max. Viscosity (SSU) -
  • Relief Valve Piston
  • O-Ring -
  • Port Size (In.) 1/4
  • Amps 11.2/5.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list