Skip Content
ROTARY GEAR PUMP, CAST IRON, 1 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, CAST IRON, 1 HP,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHE5
  • Mfr. Model # 4KHE5
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • GPM Max. -
  • HP 1
  • Height (In.) 20-1/2
  • Includes -
  • Length (In.) 8-3/4
  • Item Rotary Gear Pump
  • Phase 3
  • Suction Lift (Ft.) 7.9
  • Max. Temp. (F) 280
  • Width (In.) 12-13/16
  • Type Close Coupled
  • Temp. Range 32 to 280 F
  • GPM @ 100 PSI 6.5
  • Body Material Cast Iron
  • GPM @ 40 PSI 6.8
  • GPM @ 60 PSI 6.7
  • GPM @ 20 PSI 6.9
  • GPM @ 50 PSI -
  • GPM @ 80 PSI -
  • Motor Enclosure ODP
  • Max. Pressure (PSI) 125
  • Max. RPM 1725
  • Motor Frame 56C
  • Seal Viton Mechanical
  • Shaft Material Steel
  • Voltage 230/460
  • GPM @ Freeflow 7
  • Agency Compliance -
  • Gear Material Steel Spur
  • Bushing -
  • Gears -
  • Max. Viscosity (SSU) -
  • Relief Valve Piston
  • Min. Temp. (F) -
  • O-Ring -
  • Port Size (In.) 3/8
  • Amps 3.2/1.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list