Skip Content
ROTARY GEAR PUMP, CAST IRON, 1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, CAST IRON, 1/3 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHP6
  • Mfr. Model # 4KHP6
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.26 lbs

Technical Specs

  • GPM Max. 2.2
  • Height (In.) 15-1/4
  • HP 1/3
  • Includes -
  • Length (In.) 5-3/4
  • Item Rotary Gear Pump
  • Phase -
  • Max. Temp. (F) 210
  • Suction Lift (Ft.) 3.2
  • Temp. Range -
  • Width (In.) 5-5/8
  • Type Carbonator
  • GPM @ 100 PSI 1.3
  • Body Material Cast Iron
  • GPM @ 40 PSI 1.9
  • GPM @ 20 PSI 2.1
  • GPM @ 50 PSI -
  • Motor Enclosure ODP
  • GPM @ 60 PSI 1.7
  • Max. RPM 1725
  • Max. Pressure (PSI) 100
  • Motor Frame Carbonator
  • GPM @ 80 PSI 1.5
  • Seal Viton Mechanical
  • Shaft Material Steel
  • GPM @ Freeflow 2.2
  • Agency Compliance -
  • Bushing -
  • Voltage 115
  • Gear Material Steel Spur
  • Gears -
  • Min. Temp. (F) -
  • O-Ring Viton
  • Max. Viscosity (SSU) 400
  • Relief Valve With
  • Port Size (In.) 1/4
  • Amps 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list