Skip Content
ROTARY GEAR PUMP, CAST IRON, 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, CAST IRON, 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHP7
  • Mfr. Model # 4KHP7
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.35 lbs

Technical Specs

  • Height (In.) 15-3/4
  • GPM Max. 4.4
  • HP 1/2
  • Item Rotary Gear Pump
  • Length (In.) 5-3/4
  • Max. Temp. (F) 210
  • Includes -
  • Suction Lift (Ft.) 3.6
  • Phase -
  • Temp. Range -
  • Type Carbonator
  • Width (In.) 5-5/8
  • Body Material Cast Iron
  • GPM @ 100 PSI 3
  • GPM @ 20 PSI 4.1
  • GPM @ 40 PSI 3.8
  • GPM @ 60 PSI 3.5
  • Max. Pressure (PSI) 100
  • GPM @ 50 PSI -
  • GPM @ 80 PSI 3.2
  • Max. RPM 1725
  • Motor Enclosure ODP
  • Shaft Material Steel
  • Motor Frame Carbonator
  • Voltage 115/230
  • GPM @ Freeflow 4.4
  • Seal Viton Mechanical
  • Agency Compliance -
  • Bushing -
  • Gear Material Steel Spur
  • Min. Temp. (F) -
  • Gears -
  • Max. Viscosity (SSU) 400
  • O-Ring Viton
  • Amps 8.2/4.1
  • Relief Valve With
  • Port Size (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list