ROTARY GEAR PUMP,CAST IRON,1 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP,CAST IRON,1 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHE7
  • Mfr. Model # 4KHE7
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.3 lbs

Technical Specs

  • GPM Max. -
  • Includes -
  • Height (In.) 23-1/4
  • HP 1-1/2
  • Item Rotary Gear Pump
  • Length (In.) 8-1/4
  • Max. Temp. (F) 280
  • Temp. Range 32 to 280 F
  • Phase 3
  • Suction Lift (Ft.) 12.3
  • Type Close Coupled
  • Width (In.) 12-13/16
  • Body Material Cast Iron
  • GPM @ 20 PSI 10.7
  • GPM @ 100 PSI 10.2
  • GPM @ 40 PSI 10.6
  • GPM @ 50 PSI -
  • GPM @ 60 PSI 10.5
  • GPM @ 80 PSI -
  • Max. RPM 1725
  • Motor Frame 56C
  • Max. Pressure (PSI) 125
  • Motor Enclosure ODP
  • Seal Viton Mechanical
  • Shaft Material Steel
  • Voltage 230/460
  • Bushing -
  • GPM @ Freeflow 10.8
  • Gears -
  • Agency Compliance -
  • Gear Material Steel Spur
  • Max. Viscosity (SSU) -
  • Min. Temp. (F) -
  • Port Size (In.) 1/2
  • O-Ring -
  • Relief Valve Piston
  • Amps 4.8/2.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list