Skip Content
ROTARY GEAR PUMP, BRONZE, 3 HP, 3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, BRONZE, 3 HP, 3 P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHE1
  • Mfr. Model # 4KHE1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Technical Specs

  • GPM Max. -
  • Item Rotary Gear Pump
  • HP 3
  • Height (In.) 24-1/8
  • Includes -
  • Length (In.) 9-1/4
  • Max. Temp. (F) 210
  • Suction Lift (Ft.) 19.5
  • Phase 3
  • Type Close Coupled
  • Temp. Range -40 to 210 F
  • Width (In.) 13-2/3
  • GPM @ 20 PSI 24.7
  • GPM @ 100 PSI 23.9
  • Body Material Bronze
  • GPM @ 40 PSI 24.5
  • GPM @ 50 PSI -
  • GPM @ 80 PSI -
  • GPM @ 60 PSI 24.3
  • Max. Pressure (PSI) 125
  • Max. RPM 1725
  • Motor Enclosure ODP
  • Motor Frame 182TC/184TC
  • Seal Buna N Mechanical
  • Shaft Material Stainless Steel
  • Voltage 230/460
  • GPM @ Freeflow 24.8
  • Agency Compliance -
  • Gear Material Fortron(TM)
  • Bushing Carbon Graphite
  • Max. Viscosity (SSU) -
  • Min. Temp. (F) -
  • Relief Valve Piston
  • Gears -
  • O-Ring -
  • Amps 8.2/4.1
  • Port Size (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list