Skip Content
ROTARY GEAR PUMP, BRONZE, 3 HP, 1 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY GEAR PUMP, BRONZE, 3 HP, 1 P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHD9
  • Mfr. Model # 4KHD9
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • GPM Max. -
  • Height (In.) 24-1/8
  • Includes -
  • HP 3
  • Item Rotary Gear Pump
  • Length (In.) 9-1/4
  • Suction Lift (Ft.) 19.5
  • Max. Temp. (F) 210
  • Type Close Coupled
  • Phase 1
  • Temp. Range -40 to 210 F
  • Body Material Bronze
  • Width (In.) 13-2/3
  • GPM @ 20 PSI 24.7
  • GPM @ 100 PSI 23.9
  • GPM @ 40 PSI 24.5
  • GPM @ 60 PSI 24.3
  • GPM @ 50 PSI -
  • GPM @ 80 PSI -
  • Max. Pressure (PSI) 125
  • Max. RPM 1725
  • Motor Enclosure ODP
  • Motor Frame 182TC/184TC
  • Seal Buna N Mechanical
  • GPM @ Freeflow 24.8
  • Voltage 230
  • Shaft Material Stainless Steel
  • Agency Compliance -
  • Bushing Carbon Graphite
  • Gear Material Fortron(TM)
  • Min. Temp. (F) -
  • Gears -
  • Max. Viscosity (SSU) -
  • O-Ring -
  • Relief Valve Piston
  • Port Size (In.) 1
  • Amps 14.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list