Skip Content
ROTARY GEAR PUMP, BRONZE, 2 HP, 1 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROTARY GEAR PUMP, BRONZE, 2 HP, 1 P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHD7
  • Mfr. Model # 4KHD7
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.4 lbs

Technical Specs

  • GPM Max. -
  • Height (In.) 24
  • HP 2
  • Item Rotary Gear Pump
  • Length (In.) 6-3/4
  • Includes -
  • Phase 1
  • Max. Temp. (F) 210
  • Suction Lift (Ft.) 15.2
  • Temp. Range -40 to 210 F
  • Type Close Coupled
  • GPM @ 100 PSI 19.8
  • Body Material Bronze
  • Width (In.) 13-1/4
  • GPM @ 20 PSI 20.5
  • GPM @ 50 PSI -
  • GPM @ 60 PSI 20.2
  • GPM @ 40 PSI 20.3
  • GPM @ 80 PSI -
  • Max. Pressure (PSI) 125
  • Motor Enclosure ODP
  • Max. RPM 1725
  • Seal Buna N Mechanical
  • Motor Frame 143TC/145TC
  • Voltage 115/230
  • Shaft Material Stainless Steel
  • GPM @ Freeflow 20.6
  • Agency Compliance -
  • Bushing Carbon Graphite
  • Gear Material Fortron(TM)
  • Gears -
  • Min. Temp. (F) -
  • Max. Viscosity (SSU) -
  • Relief Valve Piston
  • O-Ring -
  • Amps 21.2/10.6
  • Port Size (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list