Skip Content
ROTARY GEAR PUMP, BRONZE, 1 HP, 1 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, BRONZE, 1 HP, 1 P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHD3
  • Mfr. Model # 4KHD3
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Height (In.) 20-1/2
  • HP 1
  • GPM Max. -
  • Length (In.) 8-3/4
  • Item Rotary Gear Pump
  • Includes -
  • Max. Temp. (F) 210
  • Suction Lift (Ft.) 7.9
  • Temp. Range -40 to 210 F
  • Phase 1
  • Type Close Coupled
  • Body Material Bronze
  • Width (In.) 12-13/16
  • GPM @ 100 PSI 6.5
  • GPM @ 20 PSI 6.9
  • GPM @ 60 PSI 6.7
  • GPM @ 40 PSI 6.8
  • GPM @ 50 PSI -
  • Motor Enclosure ODP
  • Max. RPM 1725
  • GPM @ 80 PSI -
  • Max. Pressure (PSI) 125
  • Motor Frame 56C
  • Shaft Material Stainless Steel
  • Seal Buna N Mechanical
  • Voltage 115/230
  • Bushing Carbon Graphite
  • GPM @ Freeflow 7
  • Agency Compliance -
  • Gear Material Fortron(TM)
  • Gears -
  • Min. Temp. (F) -
  • Max. Viscosity (SSU) -
  • Relief Valve Piston
  • Amps 13.2/6.6
  • O-Ring -
  • Port Size (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list