ROTARY GEAR PUMP, BRONZE, 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, BRONZE, 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHP5
  • Mfr. Model # 4KHP5
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.6 lbs

Technical Specs

  • HP 1/2
  • Height (In.) 15-3/4
  • GPM Max. 4.4
  • Length (In.) 5-3/4
  • Includes -
  • Item Rotary Gear Pump
  • Max. Temp. (F) 210
  • Phase -
  • Suction Lift (Ft.) 3.6
  • Temp. Range -
  • Width (In.) 5-5/8
  • Type Carbonator
  • GPM @ 100 PSI 3
  • GPM @ 40 PSI 3.8
  • GPM @ 20 PSI 4.1
  • Body Material Bronze
  • GPM @ 50 PSI -
  • GPM @ 60 PSI 3.5
  • GPM @ 80 PSI 3.2
  • Max. Pressure (PSI) 100
  • Motor Enclosure ODP
  • Max. RPM 1725
  • Motor Frame Carbonator
  • Seal Buna N Mechanical
  • Voltage 115/230
  • Shaft Material 303 Stainless Steel
  • GPM @ Freeflow 4.4
  • Agency Compliance -
  • Gear Material Bronze Spur
  • Bushing Carbon Graphite
  • Gears -
  • Min. Temp. (F) -
  • Relief Valve With
  • Max. Viscosity (SSU) 400
  • O-Ring Buna N
  • Port Size (In.) 3/8
  • Amps 8.2/4.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list