Skip Content
ROTARY GEAR PUMP, BRONZE, 1 1/2 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, BRONZE, 1 1/2 HP,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHD6
  • Mfr. Model # 4KHD6
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.6 lbs

Technical Specs

  • GPM Max. -
  • Height (In.) 23-1/4
  • HP 1-1/2
  • Includes -
  • Item Rotary Gear Pump
  • Max. Temp. (F) 210
  • Length (In.) 8-1/4
  • Phase 3
  • Suction Lift (Ft.) 12.3
  • Type Close Coupled
  • Temp. Range -40 to 210 F
  • Width (In.) 12-13/16
  • Body Material Bronze
  • GPM @ 100 PSI 10.2
  • GPM @ 20 PSI 10.7
  • GPM @ 40 PSI 10.6
  • GPM @ 50 PSI -
  • Max. Pressure (PSI) 125
  • GPM @ 80 PSI -
  • GPM @ 60 PSI 10.5
  • Max. RPM 1725
  • Motor Enclosure ODP
  • Motor Frame 56C
  • Seal Buna N Mechanical
  • Shaft Material Stainless Steel
  • Bushing Carbon Graphite
  • Voltage 230/460
  • Agency Compliance -
  • GPM @ Freeflow 10.8
  • Gear Material Fortron(TM)
  • Gears -
  • Min. Temp. (F) -
  • Max. Viscosity (SSU) -
  • Relief Valve Piston
  • O-Ring -
  • Amps 4.8/2.4
  • Port Size (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list