Skip Content
ROTARY GEAR PUMP, 316 SS, 3/4 HP, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY GEAR PUMP, 316 SS, 3/4 HP, 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHN1
  • Mfr. Model # 4KHN1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • HP 3/4
  • Height (In.) 8-3/4
  • GPM Max. -
  • Includes -
  • Length (In.) 22-3/4
  • Max. Temp. (F) 280
  • Item Rotary Gear Pump
  • Phase 1
  • Suction Lift (Ft.) 3.5
  • Type Close Coupled
  • Temp. Range -40 to 280 F
  • Body Material 316 Stainless Steel
  • Width (In.) 11
  • GPM @ 100 PSI 4.4
  • GPM @ 20 PSI 4.5
  • GPM @ 60 PSI 4
  • GPM @ 50 PSI -
  • GPM @ 40 PSI 4.2
  • GPM @ 80 PSI -
  • Max. RPM 1725
  • Motor Enclosure TEFC
  • Max. Pressure (PSI) 125
  • Motor Frame 56C
  • Shaft Material 316 Stainless Steel
  • Seal Type 21 Mechanical with Stainless Steel, Viton
  • Voltage 115/230
  • Agency Compliance -
  • Bushing Carbon Graphite
  • GPM @ Freeflow 4.8
  • Gear Material Fortron(TM)
  • Min. Temp. (F) -
  • Max. Viscosity (SSU) -
  • Gears -
  • Amps 11.2/5.6
  • Port Size (In.) 3/8
  • Relief Valve -
  • O-Ring -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list