!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY GEAR PUMP, 316 SS, 3 HP, 3 P

ROTARY GEAR PUMP, 316 SS, 3 HP, 3 P

DAYTON

ROTARY GEAR PUMP, 316 SS, 3 HP, 3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY GEAR PUMP, 316 SS, 3 HP, 3 P

ROTARY GEAR PUMP, 316 SS, 3 HP, 3 P

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4KHN6
  • Mfr. Model # 4KHN6
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Item Rotary Gear Pump
  • HP 3
  • Voltage 230/460
  • Motor Frame 182TC/184TC
  • Port Size (In.) 1
  • Max. Pressure (PSI) 125
  • Body Material 316 Stainless Steel
  • Temp. Range -40 to 280 F
  • Gear Material Fortron(TM)
  • Bushing Carbon Graphite
  • Width (In.) 10-1/4
  • GPM @ Freeflow 24.8
  • GPM @ 40 PSI 22.3
  • GPM @ 100 PSI 23.9
  • Type Close Coupled
  • Phase 3
  • Amps 8.2/4.1
  • Motor Enclosure TEFC
  • Suction Lift (Ft.) 19.5
  • Seal Type 21 Mechanical with Stainless Steel, Viton
  • Shaft Material 316 Stainless Steel
  • Max. Temp. (F) 280
  • Max. RPM 1,725
  • Length (In.) 27-3/8
  • Height (In.) 8-7/8
  • GPM @ 20 PSI 23.4
  • GPM @ 60 PSI 21.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list