Skip Content
ROTARY CATCH,WHITE, CATCH L 1 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY CATCH,WHITE, CATCH L 1 9/64

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVK9
  • Mfr. Model # 4EVK9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Rotary Catch
  • Pull Force 3.5 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish White Plastic
  • Catch/Latch Material Plastic
  • Catch/Latch Height 1-9/64"
  • Catch/Latch Width 29/64"
  • Catch/Latch Depth 49/64"
  • Catch/Latch Type Grab
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list