Skip Content
ROTARY CATCH,WHITE, CATCH L 1 15/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY CATCH,WHITE, CATCH L 1 15/64

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVL2
  • Mfr. Model # 4EVL2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Pull Force 7 lbs.
  • Item Rotary Catch
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Plastic
  • Catch/Latch Finish White Plastic
  • Catch/Latch Height 1-15/64"
  • Catch/Latch Depth 1"
  • Catch/Latch Type Grab
  • Catch/Latch Width 1/2"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list