Skip Content
ROTARY BRUSH,BLUE,19 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY BRUSH,BLUE,19 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MEE2
  • Mfr. Model # 1MEE2
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Includes -
  • Colour Blue
  • For Use With -
  • Item Carpet Rotary Brush
  • Block Size 19"
  • Machine Size 19 or 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list