ROTARY BARREL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY BARREL PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HA35
  • Mfr. Model # 4HA35
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • GPM 27
  • Adapter Type 2" NPT Bung
  • Discharge Tubing Material Steel
  • Ounces per Stroke 27 GPM @ 120 RPM
  • Wetted Materials Steel, Cast Aluminium, Cast Iron, NBR, Polyethylene
  • Self-Priming Yes
  • Inlet Size 1" FNPT
  • Max. Viscosity 500 SSU
  • Outlet Size 1" OD
  • Discharge Tube Outlet ID Size 1-1/32"
  • Discharge Tube Outlet OD Size 1-1/4"
  • Discharge Tube Length 16"
  • Action Type Rotary
  • Max. Liquid Temp. 140 Degrees F
  • Housing Material Aluminium
  • Features High Flow
  • For Use With Antifreeze
  • Adapter Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list