Skip Content
ROTABIN,REVOLVING SHELF UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTABIN,REVOLVING SHELF UNIT

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1207-95
  • Mfr. Model # 1207-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item 28" Revolving Storage Bin Unit
  • Material All Welded Steel
  • Load Capacity 3,500 lbs.
  • Number of Shelves 6
  • Permanent Bins/Shelf 6 Bins per Shelf (7 shelves total) 42 Bins per Rotabin
  • Shelf Type Flat-Bottom Revolving
  • Overall Height 46-5/8"
  • Compartment Width 14-1/2"
  • Overall Dia. 28"
  • Compartment Depth 12"
  • Load Cap. per Shelf 500 lbs.
  • Compartment Height 5-3/4"
  • Shelf Dia. 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list