ROTABIN 8 TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTABIN 8 TRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1208-95
  • Mfr. Model # 1208-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2008
  • Shipping Weight 172.0 lbs

Product Details

Space saving Rotabin(R). Shelves turn easily and independently even when fully loaded. Made of heavy gauge steel for hard daily use. Available in gray. Sections, 8. Dimensions: 28 inch diameter by 53 inch height.

Technical Specs

  • Finish Powder Coated
  • Item 28" Revolving Storage Bin Unit
  • Colour Gray
  • Number of Shelves 4
  • Material All Welded Steel
  • Permanent Bins/Shelf 6 Bins per Shelf (8 shelves total) 48 Bins per Rotabin
  • Load Capacity 4,000 lbs.
  • Shelf Type Flat-Bottom Revolving
  • Overall Height 52-7/8"
  • Compartment Width 14-1/2"
  • Compartment Depth 12"
  • Compartment Height 5-3/4"
  • Overall Dia. 28"
  • Shelf Dia. 28"
  • Load Cap. per Shelf 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list