Skip Content
ROTABIN 6 TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTABIN 6 TRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1306-95
  • Mfr. Model # 1306-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2008
  • Shipping Weight 24.4 lbs

Product Details

Space saving Rotabin(R). Shelves turn easily and independently even when fully loaded. Made of heavy gauge steel for hard daily use. Available in gray. Sections, 6. Dimensions: 34 inch diameter by 50 inch height.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item 34" Revolving Storage Bin Unit
  • Material All Welded Steel
  • Overall Height 49-3/4"
  • Load Capacity 3,000 lbs.
  • Number of Shelves 6
  • Permanent Bins/Shelf 5 Bins per Shelf (6 shelves total) 30 Bins per Rotabin
  • Shelf Type Flat-Bottom Revolving
  • Compartment Depth 15"
  • Compartment Width 21"
  • Overall Dia. 34"
  • Load Cap. per Shelf 500 lbs.
  • Compartment Height 7"
  • Shelf Dia. 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list