Skip Content
ROT TERMINATOR WOOD HARDENER 24 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROT TERMINATOR WOOD HARDENER 24 OZ.

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE240618
  • Mfr. Model # 240618
  • UNSPSC # 12164903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Amber
  • For Use With Wood
  • Includes Mix Bottle
  • Container Type Bottle
  • Item Epoxy Wood Hardener
  • Size 24 oz.
  • Package Quantity 24 oz.
  • Type Adhesive
  • Temp. Range (F) -20 Degrees - 200 Degrees
  • Begins to Harden 30 min.
  • Coverage 50 sq. ft.
  • Shear Strength (PSI) 4,500
  • Full Cure 24 hrs.
  • Mixing Ratio 2:1
  • Substrates Multiple
  • Functional Cure 12 hrs.
  • Compressive Strength (PSI) 6,500
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as per State of CA List), Endocrine Disrupters (as per European Union Priority for Research List), Asthmagens (as per AOEC List), Carcinogens (as per IARC 1-2A-2B Lists)
  • Work Life 30 min.
  • Green Certification or Other Recognition Biobased with a Minimum 73% of Total Weight of Organic Carbon as per ASTM D6866
  • Epoxy Container Bottle
  • Epoxy Color Amber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List