Skip Content
ROPE WIRE IWRC 6X36 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROPE WIRE IWRC 6X36 1-1/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2591-0108
  • Mfr. Model # 2591-0108
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Length 1,500 ft.
  • Item Wire Rope
  • Material Steel
  • Outside Dia. 1-1/8"
  • Standards RR-W-410E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list