Skip Content
ROPE WIRE GALV 7X19 3/8IN X 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE WIRE GALV 7X19 3/8IN X 500FT

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2703-0024-0500
  • Mfr. Model # 2703-0024-0500
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.5 lbs

Technical Specs

  • Length 500 ft.
  • Item Small Diameter Galvanized Cable
  • Material Steel
  • Outside Dia. 3/8"
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Includes Cable and Reel
  • Working Load Limit 14,400 lb.
  • Coated/Uncoated Uncoated
  • Strand Type 7 X 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list