Skip Content
ROPE WIRE GALV 7X19 1/8INX250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE WIRE GALV 7X19 1/8INX250FT

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2703-0008-0250
  • Mfr. Model # 2703-0008-0250
  • UNSPSC # 20121117
  • CATALOGUE PAGE # 1907
  • Shipping Weight 8.05 lbs

Product Details

Small diameter 7 x 19 construction cable is sometimes referred to as, aircraft cable, however is not intended for use in aircraft applications, designed for industrial and marine use only. Most flexible and widely used in construction.

Technical Specs

  • Length 250 ft.
  • Material Galvanized
  • Item Rope Wire Galv 7X19-1/8"X250 Ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list