ROPE WIRE GALV 7X19 1/4IN X 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE WIRE GALV 7X19 1/4IN X 500FT

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2703-0016-0500
  • Mfr. Model # 2703-0016-0500
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.7 lbs

Technical Specs

  • Item Small Diameter Galvanized Cable
  • Length 500 ft.
  • Material Steel
  • Outside Dia. 1/4"
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Includes Cable and Reel
  • Coated/Uncoated Uncoated
  • Strand Type 7 X 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list