Skip Content
ROPE WIRE FC IPS 6X25 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE WIRE FC IPS 6X25 5/16IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2526-0020
  • Mfr. Model # 2526-0020
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Outside Dia. 5/16"
  • Item Wire Rope
  • Material Steel
  • Length 5000 ft.
  • Standards RR-W-410E
  • Includes Cable and Reel
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list