Skip Content
ROPE WIRE CLIP S/S 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE WIRE CLIP S/S 3/16IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2915-0012
  • Mfr. Model # 2915-0012
  • UNSPSC # 31162813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Stainless Wire Rope Clip
  • Material 316 Stainless Steel
  • Min. Number of Clips 3
  • Finish Electro-Polished
  • Includes Guard Lines and Fencing
  • Clip Type Stainless
  • Rope Turn Back 5-1/2"
  • Wire Rope Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list