Skip Content
ROPE WIRE BRIGHT 35X7 COMPACTD 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROPE WIRE BRIGHT 35X7 COMPACTD 14MM

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2585-3014
  • Mfr. Model # 2585-3014
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Standards 35 x 7
  • Item Wire Rope
  • Outside Dia. 14 mm
  • Working Load Limit 40,352 lbs.
  • Coated/Uncoated Uncoated
  • Cable Size 14 mm
  • Strand Type Compacted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list