Skip Content
ROPE WIRE 6X36 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE WIRE 6X36 5/8

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2591-0040
  • Mfr. Model # 2591-0040
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Wire Rope
  • Material Steel
  • Length 5000 ft.
  • Standards RR-W-410E
  • Outside Dia. 5/8"
  • Includes Cable and Reel
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list