Skip Content
ROPE WIRE 1/8 COATED CLEAR PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE WIRE 1/8 COATED CLEAR PVC

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2730-0012
  • Mfr. Model # 2730-0012
  • UNSPSC # 31151505
  • CATALOGUE PAGE # 1907
  • Shipping Weight 31.0 lbs

Product Details

7 x 19-1/8 inch - 3/16 inch PVC clear galvanized cable. Wire rope coated with clear PVC. Note: The coated diameter is greater than the diameter shown in table.

Technical Specs

  • Item Rope Wire 1/8 Coated Clear Pvc
  • Material Galvanized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list