ROPE VECTOR 12.5X183 SPOOL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROPE VECTOR 12.5X183 SPOOL RED

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR12183R
  • Mfr. Model # R12183R
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 2635
  • Shipping Weight 53.05 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 9,000 lbf (40.1 kN). NFPA 1983 (2006 ed.) G rated.

Technical Specs

  • Colour Red
  • Item Fall Protection Rope
  • Length 600 ft.
  • Tensile Strength 9000 lb.
  • Standards NFPA G
  • Rope Material Polyester
  • Working Load Limit 900 lbs.
  • Rope Dia. 1/2"
  • Package Type Spool
  • Min. Breaking Strength (MBS) 12.2 kN
  • Rope Construction 32 Strand Braid Kernmantle
  • Rope Item Rescue Rope
  • Elongation at 300 lb. 3.9%
  • Elongation at 10% MBS 7.7%
  • Carrying Weight 7.7 lbs per 100 ft.
  • Rope Sub-Category Arborist
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list