Skip Content
ROPE VECTOR 12.5X183 SPOOL BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE VECTOR 12.5X183 SPOOL BLU

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR12183B
  • Mfr. Model # R12183B
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 2635
  • Shipping Weight 52.6 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 9,000 lbf (40.1 kN). NFPA 1983 (2006 ed.) G rated.

Technical Specs

  • Colour Blue
  • Standards NFPA G
  • Item Fall Protection Rope
  • Tensile Strength 9000 lb.
  • Length 600 ft.
  • Rope Material Polyester
  • Working Load Limit 900 lbs.
  • Package Type Spool
  • Rope Item Rescue Rope
  • Min. Breaking Strength (MBS) 12.2 kN
  • Rope Construction 32 Strand Braid Kernmantle
  • Elongation at 300 lb. 3.9%
  • Rope Dia. 1/2"
  • Elongation at 10% MBS 7.7%
  • Rope Type Static
  • Carrying Weight 7.7 lbs per 100 ft.
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list