Skip Content
ROPE TWSTD CO-POLMER 3/4X125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE TWSTD CO-POLMER 3/4X125

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS52024000125GGG
  • Mfr. Model # 52024000125GGG
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 1913
  • Shipping Weight 10.03 lbs

Product Details

3/4 inch by 125 ft., 3 strand twisted co-polymer orange (polypropylene-polyethylene blend). Stronger than conventional polypropylene products with 3 percent higher tensile strenght. Low stretch characteristics. Greater abrasion and UV ray degradation. Flo

Technical Specs

  • Length 135 ft.
  • Colour Orange with Blue Tr
  • Item Twisted Co-polymer Rope
  • Tensile Strength 8262 lbs.
  • Standards Cordage Institute
  • Package Type Reel
  • Rope Dia. 3/4"
  • Rope Construction 3 Strand Twisted
  • Carrying Weight 11.00 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list