Skip Content
ROPE,TWISTED,600 FT.,3/8 DIA,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROPE,TWISTED,600 FT.,3/8 DIA,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9G415
  • Mfr. Model # 9G415
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Item Rope
  • Colour White
  • Rope Material Nylon
  • Length 600 ft.
  • Rope Dia. 3/8"
  • Rope Sub-Category All Purpose
  • Package Type Reel
  • Rope Construction Twisted
  • Working Load Limit 278 lbs.
  • Rope Item Tying and Bundling Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list