Skip Content
ROPE TIE OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE TIE OFF

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN660001
  • Mfr. Model # 660001
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3242
  • Shipping Weight 0.35 lbs

Product Details

Logistics track rope tie offs.

Technical Specs

  • Material Polyester
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware: E or a Track Spring Loaded Fittings and Delta Ring. 1000 Lbs Working Load Limit
  • For Use With Mfr. No. 43,001, 43,002 and 2019
  • Length 6"
  • Item Series E or a Rope Tie Off
  • Width 2"
  • End Pads Series "E" or "A" Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list